Shop FLINT HILLS TRADING
See all product information
Create Account
Oversized Key Stock, 36 in L, 1-1/2 in W, 1-1/2 in H, Carbon Steel
- Mfr # 3615001500-36
- Zoro # G505974872
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Type
Oversized
Length
36 in
Width
1-1/2 in
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3615001500-36
- Zoro #
- G505974872
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- Type
- Oversized
- Material
- Carbon Steel
- Finish
- Zinc Clear Trivalent
Dimensions
- Length
- 36 in
- Width
- 1-1/2 in
- Height
- 1-1/2 in
Description
a stock of material that is one foot or greater in length, and from which shaft keys are made. 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.