
Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1-3/4 in W, 1-1/2 in H
Mfr # 3015001750-36
Zoro # G105741645
product price:Â $592.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Key Type
Undersized
Height
1-1/2 in
Material
Carbon Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3015001750-36
Zoro #
G105741645
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
1-3/4 in
Height
1-1/2 in
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Description
a stock of material that is one foot or greater in length, and from which shaft keys are made. 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.