
Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 12 mm W, 10 mm H
Mfr # 701210-1000
Zoro # G005856524
product price: $189.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Key Type
Undersized
Length
1000 mm
Height
10 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701210-1000
Zoro #
G005856524
UPC #
-
Country of Origin
United States
Dimensions
Length
1000 mm
Width
12 mm
Height
10 mm
Details
Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Stainless Steel
Finish
Plain
Description
a stock of material that is one foot or greater in length, and from which shaft keys are made. 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.