Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 20 mm W, 12 mm H

  • Mfr # 702012-1000

  • Zoro # G205856560


product price: $202.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
1000 mm
Width
20 mm
Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702012-1000
Zoro #
G205856560
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 mm
Width
20 mm
Height
12 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Stainless Steel
Finish
Plain

Description

a stock of material that is one foot or greater in length, and from which shaft keys are made. 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products