Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1-1/2 in W, 1-1/2 in H
- Mfr # 7015001500-36
- Zoro # G105856479
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Key Type
Undersized
Width
1-1/2 in
Height
1-1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7015001500-36
- Zoro #
- G105856479
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- System of Measurement
- Inch
- Key Type
- Undersized
- Material
- Stainless Steel
- Finish
- Plain
Dimensions
- Length
- 36 in
- Width
- 1-1/2 in
- Height
- 1-1/2 in
Description
a stock of material that is one foot or greater in length, and from which shaft keys are made. 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.