Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Booster Pump, 1.5hp, 208-230/460VAC

  • Mfr # PB1016C153

  • Zoro # G516474743


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Noryl
Includes
Kit, Vertical Motor Cover
Phase
Three
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Pump Casing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1016C153
Zoro #
G516474743
UPC #
054757026028
Country of Origin
United States

Dimensions

Compatible Discharge Pipe Size
3/4 in
Solids Diameter - Maximum
0 in
Compatible Intake Pipe Size
3/4 in
Inlet Diameter
3/4 in
Discharge Diameter
3/4 in
Manufacturer Warranty Length
1 yr

Details

Impeller Material
Noryl
Includes
Kit, Vertical Motor Cover
Item
Powder-coated booster pump
Phase
Three
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Pump Casing Material
Cast Iron
Motor Ambient Temperature - Maximum
65 Degrees C
Discharge Standard
NPT
Electrical Connection Type
Hardwired
NSF Certifications for Food and Drinking Water
NSF 372
Flow Rate @ 20 psi
16 gpm
Thermal Protection
Auto
Flow Rate - Maximum
42 gpm
Motor Design
Capacitor-Start
Duty Cycle
Continuous
Shut Off Pressure - Maximum
211 psi
Number of Stages
16
Flow Rate @ 30 psi
15.5 gpm
Flow Rate @ 60 psi
14.1 gpm
Pump Technology
Centrifugal
Case Pressure - Maximum
300 psi
Priming
Manual
Inlet Gender
Female
Frequency
60 Hz
Series
PB
Flow Rate @ 50 psi
14.5 gpm
Flow Rate @ 70 psi
13.5 gpm
Best Efficiency Flow
10 gpm
Discharge Gender
Female
Feet of Head - Maximum
492 ft
Pressure Boost - Maximum
216 psi
Full Load Current
5.7/2.85 A
Motor Ambient Temperature - Minimum
32 Degrees F
Horsepower
1 1/2 hp
Power Source
Corded Electric
Installation
Floor Standing
Flow Rate @ 80 psi
13.1 gpm
Best Efficiency Head
315 ft
Nameplate Voltage
208-230/460V AC
Motor Frame Designation
56J
Mounting Orientation
Horizontal
For Media Type
Clear Water
Application
Boosting
Media Temperature - Minimum
34 Degrees F
Impeller Design
Closed
Motor Enclosure Design
Open Drip Proof
Standards
CSAus Listed
Flow Rate @ 40 psi
15 gpm
Media Temperature - Maximum
140 Degrees F
Suction Lift - Maximum
0 ft
Inlet Standard
NPT

Description

Mattress Encasement

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.