Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Booster Pump, 2hp, 208-230/460VAC

  • Mfr # PB2711C203

  • Zoro # G216474708


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Includes
Kit, Vertical Motor Cover
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Impeller Material
Noryl
Power Source
Corded Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2711C203
Zoro #
G216474708
UPC #
054757050726
Country of Origin
United States

Dimensions

Discharge Diameter
1 in
Solids Diameter - Maximum
0 in
Compatible Intake Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Inlet Diameter
1 in

Details

Phase
Three
Includes
Kit, Vertical Motor Cover
Item
Powder-coated booster pump
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Impeller Material
Noryl
Power Source
Corded Electric
Pump Casing Material
Cast Iron
Flow Rate @ 50 psi
31 gpm
NSF Certifications for Food and Drinking Water
NSF 372
Frequency
60 Hz
Flow Rate - Maximum
42 gpm
Discharge Gender
Female
Case Pressure - Maximum
300 psi
Pressure Boost - Maximum
216 psi
Pump Technology
Centrifugal
Application
Boosting
Motor Ambient Temperature - Maximum
65 Degrees C
Flow Rate @ 40 psi
31.5 gpm
Motor Design
Capacitor-Start
Motor Ambient Temperature - Minimum
32 Degrees F
Flow Rate @ 70 psi
27.5 gpm
Flow Rate @ 60 psi
29.5 gpm
Flow Rate @ 20 psi
34 gpm
Motor Frame Designation
56J
Priming
Manual
Impeller Design
Closed
Shut Off Pressure - Maximum
150 psi
Flow Rate @ 30 psi
32.5 gpm
Suction Lift - Maximum
0 ft
Discharge Standard
NPT
Thermal Protection
Auto
Nameplate Voltage
208-230/460V AC
Media Temperature - Maximum
140 Degrees F
Series
PB
Motor Enclosure Design
Open Drip Proof
Duty Cycle
Continuous
Mounting Orientation
Horizontal
Inlet Standard
NPT
For Media Type
Clear Water
Best Efficiency Head
194 ft
Full Load Current
7.4/3.7 A
Flow Rate @ 80 psi
26.8 gpm
Media Temperature - Minimum
34 Degrees F
Electrical Connection Type
Hardwired
Standards
CSAus Listed
Installation
Floor Standing
Horsepower
2 hp
Number of Stages
11
Best Efficiency Flow
27 gpm
Inlet Gender
Female
Feet of Head - Maximum
337 ft

Description

Mattress Encasement

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.