Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 33 psi Max Pressure

  • Mfr # CJ103071
  • Zoro # G5293626
product price: 
$
930.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120V AC, 240V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CJ103071
Zoro #
G5293626
UPC #
054757003289
Country of Origin
United States
Booster Pump Type
Booster Pump
Item
Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120V AC, 240V AC
Phase - Pumps
1
Number of Stages - Pumps
1
Max. Pressure - Pumps
33 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Max. Pressure
33 psi
Amps
14/7 A
Agency Compliance
CSA, CUS, UL Listed
Impeller Type
Closed
Frame
NEMA 56J
Housing Material
Cast iron
Motor RPM
3450
Inlet (In.)
1-1/2 FNPT
Inlet
1-1/2" (F)NPT
Motor Type
ODP
Voltage
115V, 230V
Includes
1/4 in Drain Plug
GPM @ 15 PSI
63
Outlet
1-1/4" (F)NPT
Max. Case Pressure
100 psi
Motor Ambient Temp. Rating
65 Degrees C (149 Degrees F)
Hz
60 Hz
Phase
Single
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Wetted Materials
Brass,CI,416 SS,Buna N,Carbon,Silicon Carbide,BR
GPM @ 25 PSI
40
Seal Material
Buna-N/Carbon/Silicone Carbide/Stainless Steel
Duty
Continuous
HP
3/4
GPM @ 20 PSI
54
Motor Enclosure
Open Dripproof (ODP)
Impeller Material
Brass
Stages
1
Bearing Type
Ball
GPM @ 30 PSI
19
Standards
CSAus Listed
Application
Boosting, Circulating
Mounting Orientation
Horizontal
Series
CJ
Flow Rate @ 30 psi
19 gpm
Maximum Media Temperature
200 Degrees F
Flow Rate @ 15 psi
63 gpm
Maximum RPM
3,450 RPM
Duty Cycle
Continuous
Nameplate Voltage
115/230V AC
Horsepower
3/4 hp
Feet of Head (Minimum)
23 ft of head
Compatible with Media Type
Clear Water Only
Motor Frame Designation
56J
Maximum Flow Rate
80 gpm
Priming
Manual
Case Pressure (Maximum)
100 psi
Pumping Application
City Water Mains, Private Water Systems
Shut Off Pressure (Maximum)
33 psi
Intake Type
NPT
Flow Rate @ 20 psi
54 gpm
Maximum Feet of Head
74 ft of head
Minimum Media Temperature
34 Degrees F
Wetted Material
416 Stainless Steel, Brass, Bromine, Buna-N, Cast Iron, Silicon Carbide
Pump Housing Material
Cast Iron
Impeller Design
Closed
Minimum Flow Rate
1.5 gpm
Number of Stages
1
Discharge Type
NPT
Pressure Boost (Maximum)
45 psi
Suction Lift (Maximum)
25 ft
For Use With Potable Systems
No
Frequency
60 Hz
Series Family
103
Motor Ambient Temperature (Maximum)
149 Degrees F
Flow Rate @ 10 psi
75 gpm
Inlet Standard
NPT
Flow Rate - Minimum
2 gpm
Case Pressure - Maximum
100 psi
Best Efficiency Flow
55 gpm
Electrical Connection Type
Hardwired
Discharge Gender
Female
Thermal Protection
Auto
Feet of Head - Minimum
23 ft
Motor Ambient Temperature - Maximum
149 Degrees F
Motor Enclosure Design
Open Drip Proof
Media Temperature - Maximum
200 Degrees F
Full Load Current
14/7 A
Suction Lift - Maximum
25 ft
Best Efficiency Head
45 ft
Flow Rate - Maximum
80 gpm
Revolutions Per Minute - Maximum
3,450 RPM
For Media Type
Clear Water
Shut Off Pressure - Maximum
33 psi
Media Temperature - Minimum
34 Degrees F
Motor Design
Capacitor-Start
Pressure Boost - Maximum
45 psi
Pump Technology
Centrifugal
Discharge Standard
NPT
NSF Certifications for Food and Drinking Water
NSF 372
Installation
Floor Standing
Pump Casing Material
Cast Iron
Motor Ambient Temperature - Minimum
32 Degrees F
Inlet Gender
Female
Power Source
Corded Electric
Feet of Head - Maximum
74 ft
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
14 in
Height
3 5/16 in
Max. Dia. Solids
clear water
Manufacturers Warranty Length
1 yr
Width
8 1/4 in
Overall Width
8.25 in
Overall Length
14 in
Overall Height
9.5 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0 in
Compatible Discharge Pipe Size
1 1/4 in
Intake Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Discharge Diameter
1 1/4 in
Inlet Diameter
1 1/2 in
Solids Diameter - Maximum
0 in
Wire Rope Length
14 in

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 75 gpm, Flow Rate @ 20 psi 54 gpm, Flow Rate @ 30 psi 19 gpm, Shut Off Pressure (Maximum) 33 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 14/7 A, Case Pressure (Maximum) 100 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.