Zoro Homepage

Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V

  • Mfr # CJ103153T

  • Zoro # G0462668


product price: $2,440.80
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ103153T
Zoro #
G0462668
UPC #
054757067083
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in

Details

HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
100 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Phase
Three
Impeller Type
Closed
Hz
60/50
Duty
Continuous
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 25 Ft. of Head
98
Inlet
1-1/2"
Wetted Materials
Cast Iron, Brass
Housing Material
Cast iron
Motor Type
TEFC
Outlet
1-1/4"
Motor RPM
3,450 RPM
Impeller Material
Brass
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
GPM of Water @ 60 Ft. of Head
78
GPM of Water @ 30 Ft. of Head
95
Voltage
208-230/460VAC
GPM of Water @ 80 Ft. of Head
50
HP
1-1/2
GPM of Water @ 70 Ft. of Head
66
Seal Material
Silicon Carbide
GPM of Water @ 50 Ft. of Head
86
GPM of Water @ 90 Ft. of Head
31
GPM of Water @ 40 Ft. of Head
90
Item
Centrifugal Pump
Suction Lift (Maximum)
15 ft
Intake Type
NPT
Impeller Design
Closed
Duty Cycle
Continuous
Minimum Media Temperature
34 Degrees F
Series
TEFC
Electrical Connection Type
Hardwired
Horsepower
1 1/2 hp
Pumping Application
Booster Service, Irrigation, Jockey Pump, Liquid Transfer, Spray Systems, Water Circulation
Discharge Type
NPT
Flow Rate @ 70 ft of Head (Maximum)
66 gpm
Flow Rate @ 50 ft of Head (Maximum)
86 gpm
Flow Rate @ 60 ft of Head (Maximum)
78 gpm
Frequency
60 Hz
Flow Rate @ 80 ft of Head (Maximum)
50 gpm
For Use With Potable Systems
Yes
Seal Type
Mechanical
Priming
Manual
Flow Rate @ 100 ft of Head (Maximum)
0 gpm
Wetted Material
Brass, Cast Iron
Flow Rate @ 40 ft of Head (Maximum)
90 gpm
Maximum Feet of Head
100 ft
NPSHr
10 psi
Flow Rate @ 30 ft of Head (Maximum)
95 gpm
Flow Rate @ 90 ft of Head (Maximum)
31 gpm
Maximum RPM
3,450 RPM
Nameplate Voltage
208-230/460V AC
Pump Housing Material
Cast Iron
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 90 gpm, Flow Rate @ 60 ft of Head (Maximum) 78 gpm, Flow Rate @ 80 ft of Head (Maximum) 50 gpm, Maximum Feet of Head 100 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 ft of Head (Maximum) 95 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.