Zoro Homepage

Ejector, For 24PR54

  • Mfr # SW03E1626

  • Zoro # G3957007


product price: $143.10
/ea
Free Shipping & Returns

Key Features

Number of Pipes
1
For Use With
24PR54
Includes
Bolts, Gasket, Nozzle, Venturi
Material
Cast Iron and Thermoplastic
Type
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW03E1626
Zoro #
G3957007
UPC #
054757000592
Country of Origin
United States

Details

Item
Convertible Well Ejector
Number of Pipes
1
For Use With
24PR54
Includes
Bolts, Gasket, Nozzle, Venturi
Material
Cast Iron and Thermoplastic
Type
Bolt On
Compliance
CSA

Description

Convertible Well Ejector, Number of Pipes 1, For Use With 24PR54, Includes Bolts, Gasket, Nozzle, Venturi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.