Zoro Homepage

Jet Pump System, Convertible, 1/2 HP

  • Mfr # EK05

  • Zoro # G7261466


product price: $791.10
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Amps
8.6/4.3 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
7.8 gpm
Body Material
Cast Iron
Max. Suction Lift
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK05
Zoro #
G7261466
UPC #
054757066086
Country of Origin
United States

Dimensions

Length (In.)
19-1/2
Width (In.)
11
Height (In.)
10-3/5
Discharge Dia.
3/4 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
3/4 in

Details

HP
1/2 hp
Amps
8.6/4.3 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
7.8 gpm
Body Material
Cast Iron
Max. Suction Lift
60 ft
Includes
Motor, Pressure Switch, Pump
Inlet
1-1/4 in NPT
Discharge
3/4 in NPT
Ejector Included
No
GPM of Water @ 40 Ft @ 30, 50 PSI
7/3.8
Motor Type
ODP
Voltage
115/230
GPM of Water @ 30 Ft @ 30, 50 PSI
8.3/4.7
Max. Case Pressure (PSI)
150
Shut Off (PSI)
60
Outlet
3/4" NPT
Item
Convertible Well Jet Pump
Seal Type
Mechanical
Suction Lift (Ft.)
60
Rated Voltage
115/230V AC
Discharge Standard
NPT
Flow Rate @ 10 Ft. Lift @ 30 PSI
9.3 gpm
Shut Off Pressure
60 psi
Motor Enclosure Design
Open Drip Proof
Best Efficiency Flow
5.8 gpm
Discharge Gender
Female
Media Temperature - Maximum
149 Degrees F
Inlet Pressure - Maximum
60 psi
Priming
Manual
Series
Dayton
Pressure Switch Setting - Minimum
20 psi
Pump Technology
Centrifugal
Application
Ground Water Extraction
Case Pressure - Maximum
150 psi
NSF Certifications for Food and Drinking Water
NSF 372
Power Source
Corded Electric
Flow Rate - Maximum
13 gpm
Includes Ejector
No Ejector Included
Pressure Switch Setting - Maximum
40 psi
Inlet Gender
Female
Suction Lift - Maximum
60 ft
Phase
Single
Frequency
60 Hz
For Media Type
Ground Water
Full Load Current
8.6/4.3 A
Shut Off Pressure - Maximum
60 psi
Inlet Standard
NPT
Best Efficiency Head
102 ft
Installation
Floor Standing
Horsepower
1/2 hp
Media Temperature - Minimum
34 Degrees F

Description

Convertible Well Jet Pump, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 8.6/4.3 A, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 9.3 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 7.8 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI Not Applicable, Max. Suction Lift 60 ft, Body Material Cast Iron, Discharge 3/4 in NPT, Inlet 1-1/4 in NPT, Shut Off Pressure 60 psi, Includes Motor, Pressure Switch, Pump, Nominal Voltage 110V AC, 230V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.