Zoro Homepage

Motor/Pump Control Box, 1 Phase, 230V, 2.3A

  • Mfr # 022877

  • Zoro # G2554017


product price: $156.60
/ea
Free Shipping & Returns

Key Features

Phase
Single
Phase - Pumps
1
Voltage
230
Number of Pumps Controlled
1
Height (In.)
3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022877
Zoro #
G2554017
UPC #
054757087098
Country of Origin
United States

Dimensions

Height (In.)
3-1/2
Width (In.)
5-1/2
Depth (In.)
3-1/2
Depth
3.5 in
Height
3.5 in
Width
5.5 in
Overall Width
5.5 in
Overall Height
3.5 in
Overall Depth
3.5 in

Details

Phase
Single
Phase - Pumps
1
Voltage
230
Number of Pumps Controlled
1
Control Box Type
CSIR
Enclosure Type
3R
Amps
2.3
For Use With
3-Wire Submersible Well Pumps
Thermal Unit Code
Included
Control Relay
Mfr. No. RVA9AFKL
Standards
CSA, CUS
Mounting
Pole or Wall
Motor/Pump HP
3/4 hp
Accepts
Up to #2 AWG Wire
Item
Pump Control Panel
Type
Submersible
Compatible Pump Type
Submersible Deep-Well Pump
Switch Actuation
No Switch Included
Rated Voltage
230V AC
Location
Indoor/Outdoor
Number of Switches Included
0
Intrinsic Safety
Not Specified Intrinsically Safe
Product Type
Control Panel
Current
2.3 A
Locking Style
Non-Lockable
For Maximum Horsepower
3/4 hp
NEMA Enclosure Rating
3R
Enclosure Material
Metal
Includes Status Indicator Lights
No Status Indicator Lights Included

Description

Pump Control Panel, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.