Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shallow Well Pump System, 1/2 HP

  • Mfr # EK05SAT25H

  • Zoro # G6429586


product price: $996.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Pump Material
Cast Iron
Inlet
1-1/4 in NPT
Amps
8.6/4.3
Includes
Ejector, Motor, Pressure Switch, Pressure Tank and Connection Fittings from Pump to Tank, Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK05SAT25H
Zoro #
G6429586
UPC #
054757004507
Country of Origin
United States

Dimensions

Width (In.)
14
Length (In.)
23-1/4
Height (In.)
28-1/2
Overall Height
28 1/2
Overall Length
23 1/4
Overall Width
14
Inlet Dia.
1 1/4 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in
Discharge Diameter
3/4 in

Details

Item
Shallow Well Jet Pump System
HP
1/2 hp
Pump Material
Cast Iron
Inlet
1-1/4 in NPT
Amps
8.6/4.3
Includes
Ejector, Motor, Pressure Switch, Pressure Tank and Connection Fittings from Pump to Tank, Pump
Flow Rate @ 10 Ft. Lift @ 40 PSI
5.2 gpm
Discharge
3/4 in NPT
Type
Shallow Well
Suction Lift (Ft.)
25
Shut Off (PSI)
60
Tank (Gal.)
8.5
GPM of Water @ 25 Ft @ 30, 50 PSI
4.2/2
Voltage
115/230
GPM of Water @ 5 Ft @ 30, 50 PSI
9.5/4
GPM of Water @ 15 Ft @ 30, 50 PSI
7.3/2.5
Outlet
3/4" NPT
Seal Type
Mechanical
Max. Case Pressure (PSI)
150
Tank PSI
28
Motor Type
Capacitor
Application
Ground Water Extraction
Discharge Standard
NPT
Tank Bladder Pressure
28 psi
Inlet Standard
NPT
Rated Voltage
115/230V AC
Tank Capacity
8.5 gal
Flow Rate @ 10 Ft. Lift @ 50 PSI
3.3 gpm
Shut Off Pressure
60 psi
Max. Suction Lift
25 ft
Flow Rate @ 10 Ft. Lift @ 30 PSI
8.4 gpm
Phase
Single
Inlet Pressure - Maximum
29 psi
Horsepower
1/2 hp
Pressure Switch Setting - Maximum
50 psi
Includes Ejector
Ejector Included
Full Load Current
8.6/4.3 A
Flow Rate - Maximum
10.5 gpm
Standards
NSF 372
Pressure Switch Setting - Minimum
30 psi
Best Efficiency Flow
5.8 gpm
Product Type
Shallow Well Jet Pump System
Frequency
60 Hz
Pump Technology
Centrifugal
Suction Lift - Maximum
25 ft
Media Temperature - Minimum
34 Degrees F
Best Efficiency Head
102 ft
Installation
Floor Standing
For Media Type
Clear Water
Power Source
Corded Electric
Discharge Gender
Female
NSF Certifications for Food and Drinking Water
NSF 372
Media Temperature - Maximum
140 Degrees F
Shut Off Pressure - Maximum
60 psi
Priming
Manual
Series
EK
Inlet Gender
Female

Description

Shallow Well Jet Pump System, HP 1/2 hp, Rated Voltage 115/230V AC, Amps 8.6/4.3, Flow Rate @ 10 Ft. Lift @ 30 PSI 8.4 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 5.2 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 3.3 gpm, Max. Suction Lift 25 ft, Tank Capacity 8.5 gal, Tank Bladder Pressure 28 psi, Shut Off Pressure 60 psi, Inlet 1-1/4 in NPT, Discharge 3/4 in NPT, Overall Length 23 1/4, Overall Width 14, Overall Height 28 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.