Zoro Homepage

Sprinkler Pump, Noryl, 115/230V

  • Mfr # SPJ07P1

  • Zoro # G0462729


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Inlet Size - Pumps
2 in NPT
Motor Type
Single-Phase
Manufacturers Warranty Length
1 yr
Duty
Continuous
Thermal Protection
Automatic Reset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPJ07P1
Zoro #
G0462729
UPC #
054757005665
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Manufacturers Warranty Length
1 yr
Width
13 1/2 in
Height
14 in
Length
21 1/2 in
Outlet Size - Pumps
1-1/2 in NPT
Overall Length
21.5 in
Compatible Intake Pipe Size
2 in
Overall Height
14 in
Compatible Discharge Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
13.5 in

Details

Item
Sprinkler Pump
Motor Type
Single-Phase
Duty
Continuous
Thermal Protection
Automatic Reset
Pressure Pump Type
Sprinkler Pump
Impeller Type
Closed
GPM @ 35 PSI
25
Motor Enclosure - Pumps
Open Dripproof
HP
3/4
Agency Compliance
CE
Bearing Type
Ball
Impeller Material
Noryl
Phase
Single
Max. Pressure - Pumps
100 psi
Outlet
1-1/2"
Inlet (In.)
2
GPM @ 40 PSI
15
Stages
1
GPM @ 15 PSI
48
Wetted Materials
Cast Iron, Noryl
Suction Lift
25 ft
Features
Double Ball Bearing Motors for Continuous Operation, Flint & Walling's Service Plus NEMA J, High Capacity, High Volume
Housing Material
Cast iron
Voltage
115/230
Max. Pressure
100 psi
Max. Case Pressure
100 psi
HP - Pumps
3/4 hp
For Use With
Lawn Irrigation
Voltage - Pumps
120/240V AC
Amps
14.0/7.0
GPM @ 25 PSI
37
Motor Enclosure
Open Dripproof (ODP)
Frame
56J
GPM @ 30 PSI
31
Seal Material
Carbon, Silicon Carbide
GPM @ 10 PSI
53
GPM @ 20 PSI
43
Phase - Pumps
1
Hz
60
Housing Material - Pumps
Cast Iron
Inlet
2"
For Use With Potable Systems
Yes
Nameplate Voltage
120/240V AC
Electrical Connection Type
Plug-In
Intake Type
NPT
Maximum RPM
3,450 RPM
Horsepower
3/4 hp
Thermal Overload Protection
Yes
Flow Rate @ 40 psi
15 gpm
Pump Housing Material
Cast Iron
Pumping Application
Irrigation
Flow Rate @ 5 psi
60 gpm
Maximum Flow Rate
88 gpm
Discharge Type
NPT
Shaft Material
Stainless Steel
Flow Rate @ 20 psi
43 gpm
Series
SPJ
Case Pressure (Maximum)
100 psi
Frequency
60 Hz
Suction Lift (Maximum)
25 ft
Flow Rate @ 10 psi
53 gpm
Standards
CE
Flow Rate @ 30 psi
31 gpm
Maximum Feet of Head
98 ft
Wetted Material
Cast Iron, Noryl
Flow Rate @ 15 psi
48 gpm
Motor Frame Designation
56J
Duty Cycle
Continuous
Priming
Self-Priming
Shut Off Pressure (Maximum)
100 psi

Description

Sprinkler Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 120/240V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 5 psi 60 gpm, Flow Rate @ 10 psi 53 gpm, Flow Rate @ 20 psi 43 gpm, Maximum Feet of Head 98 ft, Shut Off Pressure (Maximum) 100 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 30 psi 31 gpm, Flow Rate @ 40 psi 15 gpm, Priming Self-Priming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.