Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprinkler Pump, Noryl, 208/230-460V

  • Mfr # SPJ07P3

  • Zoro # G0462738


product price: $931.50
/ea
Free Shipping & Returns

Key Features

Motor Enclosure - Pumps
Open Dripproof
GPM @ 25 PSI
37
HP - Pumps
3/4 hp
GPM @ 10 PSI
53
Width
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPJ07P3
Zoro #
G0462738
UPC #
054757005672
Country of Origin
United States

Dimensions

Width
13 1/2 in
Outlet Size - Pumps
1-1/2 in NPT
Inlet Size - Pumps
2 in NPT
Height
14 in
Length
21 1/2 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
2 in
Overall Width
13.5 in
Overall Height
14 in
Overall Length
21.5 in
Compatible Discharge Pipe Size
1 1/2 in

Details

Motor Enclosure - Pumps
Open Dripproof
GPM @ 25 PSI
37
HP - Pumps
3/4 hp
GPM @ 10 PSI
53
Agency Compliance
CE
Seal Material
Carbon, Silicon Carbide
Max. Pressure
100 psi
Duty
Continuous
Voltage
208/230-460
Frame
56J
Amps
3.5/1.8
Phase - Pumps
3
GPM @ 15 PSI
48
GPM @ 30 PSI
31
Impeller Type
Closed
Pressure Pump Type
Sprinkler Pump
Bearing Type
Ball
Wetted Materials
Cast Iron, Noryl
Inlet
2"
Max. Pressure - Pumps
100 psi
Motor Enclosure
Open Dripproof (ODP)
Phase
Three
Outlet
1-1/2"
Motor Type
3-Phase
Impeller Material
Noryl
Hz
60
GPM @ 40 PSI
15
For Use With
Lawn Irrigation
Housing Material - Pumps
Cast Iron
GPM @ 35 PSI
25
Inlet (In.)
2
HP
3/4
Stages
1
Features
Double Ball Bearing Motors for Continuous Operation, Flint & Walling's Service Plus NEMA J, High Capacity, High Volume
Suction Lift
25 ft
Housing Material
Cast iron
Voltage - Pumps
208 to 240/480V AC
Item
Sprinkler Pump
Max. Case Pressure
100 psi
GPM @ 20 PSI
43
Thermal Protection
Automatic Reset
Maximum RPM
3,450 RPM
Shut Off Pressure (Maximum)
100 psi
Motor Frame Designation
56J
Suction Lift (Maximum)
25 ft
Case Pressure (Maximum)
100 psi
Pumping Application
Irrigation
Electrical Connection Type
Plug-In
Series
SPJ
Duty Cycle
Continuous
Maximum Feet of Head
98 ft
Flow Rate @ 20 psi
43 gpm
Shaft Material
Stainless Steel
Pump Housing Material
Cast Iron
Frequency
60 Hz
Priming
Self-Priming
Maximum Flow Rate
88 gpm
Flow Rate @ 15 psi
48 gpm
Flow Rate @ 5 psi
60 gpm
Flow Rate @ 30 psi
31 gpm
For Use With Potable Systems
Yes
Intake Type
NPT
Flow Rate @ 40 psi
15 gpm
Thermal Overload Protection
Yes
Horsepower
3/4 hp
Nameplate Voltage
208-240/480V AC
Standards
CE
Discharge Type
NPT
Wetted Material
Cast Iron, Noryl
Flow Rate @ 10 psi
53 gpm

Description

Sprinkler Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 208-240/480V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 5 psi 60 gpm, Flow Rate @ 10 psi 53 gpm, Flow Rate @ 20 psi 43 gpm, Maximum Feet of Head 98 ft, Shut Off Pressure (Maximum) 100 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 30 psi 31 gpm, Flow Rate @ 40 psi 15 gpm, Priming Self-Priming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.