Shop FLIPSIDE

11 x 16 Primary Handwriting Dry Erase Board - Class Pack 12

  • Mfr # 11265
  • Zoro # G012351203

product price: 
$
74.69
/pk of 12, $6.22/ea

Key Features

Includes
12 Dry Erase boards
Overall Height
11 in
Overall Width
16 in
Material
Melamine
Depth
0.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11265
Zoro #
G012351203
UPC #
727638112652
Country of Origin
United States
Includes
12 Dry Erase boards
Material
Melamine
Color
Assorted

Dimensions

Overall Height
11 in
Overall Width
16 in
Depth
0.13 in

Description

Make learning more fun with dry erase boards. Primary Handwriting Dry Erase Boardsare great for practice at the early learner stage. Bright white board contains 6 sets of blue headline, broken mid-line, and red baseline format. Each line set measures 1in with 1/4in of blank descender space between sets. Handy 14in ruler is just below lines for an added bonus. Boards feature a non-ghosting dry erase surface with smooth, rounded edges and corners for comfort and safety. Hardboard backing is warp and chip resistant. Measures 16in x 11in x 0.125in thick.


  • Saves Paper - Dry erase boards save paper and can be used over and over.
  • Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.
  • Large Selection of Sizes & Designs - Flipside Products carries 9 design options, single & double-sided, and 3 sizes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.