Shop FLIPSIDE
See all product information
Create Account
12 x 48 Study Carrel Yellow Corrugated Pack of 24
- Mfr # 60053-24
- Zoro # G212351171
product price:Â
$
78.89
/pk of 24, $3.29/ea
Key Features
Material
Corrugated Paper
Height
0.16 in
Width
48 in
Includes
24 study carrels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60053-24
- Zoro #
- G212351171
- UPC #
- 727638005329
- Country of Origin
- United States
- Color
- Yellow
- Material
- Corrugated Paper
- Includes
- 24 study carrels
Dimensions
- Height
- 0.16 in
- Length
- 12 in
- Width
- 48 in
Description
An economical solution for providing partitions in the classroom and using them as desk dividers. Keep students focused and curb wandering eyes with trifold corrugated study carrels. Ideal for instant testing centers or private study areas to eliminate distractions. Sturdy construction with clean lines and side panels that fold flat for storage when not in use. Ideal for reinforcing distancing within the classroom. Privacy folder boards measure 12in H x 48in W. Side panels measure 12in H x 12in W. Center panel measures 12in H x 24in W. Pack of 24in.
- A simple, low cost solution to help eliminate distractions and noise reduction
- Great for classrooms, training centers, libraries, home or any other environment where individual concentration is needed
- Multiple Uses - Can be used for voting booths, testing, student offices, and more!
- Easy-to-store - Folds flat for storage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.