Zoro Homepage

12in X 18in Dry Erase Board, 12PK

  • Mfr # 10012-12

  • Zoro # G712351367


product price: $72.19
/pk 12, $6.02/ea

Key Features

Overall Height
12 in
Overall Width
18 in
Depth
0.13 in
Color
White
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012-12
Zoro #
G712351367
UPC #
727638012105
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
18 in
Depth
0.13 in

Details

Color
White
Material
Melamine

Description

Durable, larger unframed lap board with a plain dry erase surface is ideal for drawing, math or handwriting practice. Almost twice the surface as traditional lap boards. Perfect for students to use at their desks for lessons and drawings. Slim, yet sturdy design. Write, wipe and use again and again with no waste.Durable hardboard backing is warp and chip resistantNon-ghosting dry erase surface with rounded corners and smooth edges for safetyAdhesive squares included for mountingDry erase board measures 12in x 18in x 0.125inPack of 12


  • Great for the environment by saving on paper
  • Ideal for small group and individual activities. Use for games, lessons and drawing
  • Long lasting dry erase board that is easy and safe to use

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.