Zoro Homepage

12in X 48in Corrugated Study Carrel, White, 24PK

  • Mfr # 60005-24

  • Zoro # G912351204


product price: $61.89
/pk 24, $2.58/ea

Key Features

Material
Corrugated Paper
Height
0.16 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60005-24
Zoro #
G912351204
UPC #
727638002830
Country of Origin
United States

Dimensions

Height
0.16 in
Length
12 in
Width
48 in

Details

Color
White
Material
Corrugated Paper

Description

An economical solution for providing partitions in the classroom and using them as desk dividers. Keep students focused and curb wandering eyes with trifold corrugated study carrels. Ideal for instant testing centers or private study areas to eliminate distractions. Sturdy construction with clean lines and side panels that fold flat for storage when not in use. Ideal for reinforcing distancing within the classroom. Privacy folder boards measure 12in H x 48in W. Side panels measure 12in H x 12in W. Center panel measures 12in H x 24in W. Pack of 24in.


  • A simple, low cost solution to help eliminate distractions, aid in social distancing and noise reduction
  • Great for classrooms, training centers, libraries, home or any other environment where social distancing or individual concentration is needed
  • Easy to store flat and extremely painless to set up
  • Multiple Uses - Can be used for voting booths, testing, student offices, and more!
  • Large Selection - Available in 12" and 18" options, white, black, and assorted colors

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.