Shop FLIPSIDE
See all product information
Create Account
12x18 Cork Board (3/8") - Pack of 8
- Mfr # 10082-8
- Zoro # G312351378
product price:Â
$
39.79
/pk of 8, $4.97/ea
Key Features
Width
18 in
Height
12 in
Depth
0.5 in
Color
Brown
Material
Cork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10082-8
- Zoro #
- G312351378
- UPC #
- 727638082887
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 12 in
- Depth
- 0.5 in
Details
- Color
- Brown
- Material
- Cork
Description
12in x 18in Cork boards with rounded corners provide an eco-friendly and visually appealing solution for organizing notes and reminders. The natural soft surface texture allows for easy pinning and removal of notes without causing damage. Additionally, cork's acoustic insulation properties can contribute to a quieter and more focused work environment, making it an ideal choice for both practical and aesthetic purposes in offices or home spaces. Pack of 8.
- Serves as a space to display and share important reminders, pictures, notes, or content in a centralized area.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.