Shop FLIPSIDE
See all product information
Create Account
14 x 18 Swivel Easel + 12 Piece Dry Erase Kit
- Mfr # 50035
- Zoro # G623940162
product price:Â
$
33.99
/ea
Key Features
Width
18 in
Color
White
Material
Melamine
Height
14 in
Includes
(1) Swivel Easel, (1) Magnetic Eraser, (6) Color Markers With Magnetic Eraser Cap, (4) Color Magnet Discs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50035
- Zoro #
- G623940162
- UPC #
- 727638500350
- Country of Origin
- China
- Color
- White
- Material
- Melamine
- Includes
- (1) Swivel Easel, (1) Magnetic Eraser, (6) Color Markers With Magnetic Eraser Cap, (4) Color Magnet Discs
- Item
- Easel
Dimensions
- Width
- 18 in
- Height
- 14 in
Description
The 14" x 18" magnetic dry erase flip easel is a compact, versatile solution designed for efficient writing, presenting, and organizing in any workspace. Featuring an adjustable slant design, the easel tilts smoothly to multiple angles for ergonomic comfort and optimal visibility, whether used on a desk, table, or workbench. The metal frame and adjusting hardware is rigid and made for extended, continuous use. This dual-sided magnetic dry erase surface provides ample space for notes, diagrams, reminders, and planning while remaining easy to clean and reuse. Its lightweight yet durable construction makes it ideal for classrooms, offices, workshops, STEM environments, home offices, and collaborative workspaces. This product is sold as a complete accessory kit, ready to use right out of the box. The set includes: - (6) dry erase markers with magnetic eraser caps in Red, Blue, Light Purple, Orange, Green, and Black - (1) foam magnetic eraser for quick, streak-free cleaning - (4) small magnetic disks for holding papers, charts, or reference materials securely in place Designed for portability and everyday use, this magnetic flip easel helps maximize workspace efficiency while keeping essential tools organized and within reach. Perfect for educators, professionals, students, and makers who need a reliable, all-in-one magnetic dry erase solution in a compact footprint.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.