Shop FLIPSIDE
See all product information
Create Account
15 x 20 1 Ply Mini Project Board, 10PK
- Mfr # 30012-10
- Zoro # G923940183
product price:Â
$
46.85
/pk of 10, $4.69/ea
Key Features
Width
20 in
Thickness
0.16 in
Includes
10 mini project boards
Material
corrugated fiberboard
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30012-10
- Zoro #
- G923940183
- UPC #
- 727638121005
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Thickness
- 0.16 in
- Length
- 15 in
Details
- Item
- Corrugated Project Boards
- Includes
- 10 mini project boards
- Material
- corrugated fiberboard
Description
15" x 20" mini project boards are made from durable 1-ply material, providing a sturdy yet lightweight surface for school projects, presentations, and creative displays. Their compact size makes them easy for students to handle and transport. Perfect for classrooms, art projects, science fairs, and more, this pack of 10 boards offers great value and convenience for group activities and individual use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.