Zoro Homepage

16in X 36in Cork Panel, 3PK

  • Mfr # 37016-3

  • Zoro # G712351237


product price: $46.75
/pk 3, $15.58/ea

Key Features

Width
36 in
Height
16 in
Depth
0.375 in
Color
Brown
Material
Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37016-3
Zoro #
G712351237
UPC #
727638273759
Country of Origin
United States

Dimensions

Width
36 in
Height
16 in
Depth
0.375 in

Details

Color
Brown
Material
Cork

Description

16in x 36in Cork panels provide an eco-friendly and visually appealing solution for organizing notes and reminders. The natural soft surface texture allows for easy pinning and removal of notes without causing damage. Additionally, cork's acoustic insulation properties can contribute to a quieter and more focused work environment, making it an ideal choice for both practical and aesthetic purposes in offices or home spaces. Pack of 3.


  • High density natural cork not easy to deform
  • 1/2" thickness provides extra support and ensures standard push pins will hold tight and not damage the board
  • Perfect for displaying messages, photos, and all kinds of artwork

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.