Shop FLIPSIDE
See all product information
Create Account
18 x 24 Aluminum Framed Black Chalkboard
- Mfr # 32210
- Zoro # G212351317
product price:Â
$
23.39
/ea
Key Features
Height (In.)
0.75 in
Width (In.)
24 in
Material
Aluminum, chalkboard
Color
Black
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32210
- Zoro #
- G212351317
- UPC #
- 727638322105
- Country of Origin
- United States
- Material
- Aluminum, chalkboard
- Color
- Black
- Includes
- 1 chalkboard, mounting hardware
Dimensions
- Height (In.)
- 0.75 in
- Width (In.)
- 24 in
- Length
- 18 in
- Size
- 18" x 24"
Description
These black chalkboards feature a surface that erases and cleans easily. Remember to always chalk-in the surface; this eliminates the halo effect and ensures long life. Aluminum framed. Measures 18in x 24in. For best results, we recommend priming your chalkboard prior to use by taking the side of a chalk stick and rubbing it on the entire surface of the board. Wipe chalk off with a dry cloth and use. A damp microfiber cloth can be used to clean the surface of your board. Do not over saturate. Priming may be required after cleaning.
- Black chalkboards feature a premium slate surface that erases and cleans easily.
- Remember to always "chalk-in" the surface; this eliminates the "halo effect" and ensures long life.
- Aluminum framed.
- Features plastic safety corners
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.