18 x 24 Aluminum Framed Magnetic White Dry Erase Board
- Mfr # 17721
- Zoro # G112351318
product price:Â
$
39.99
/ea
Key Features
Overall Height
24 in
Overall Width
18 in
Material
Aluminum, Hardboard, Melamine
Depth
0.75 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17721
- Zoro #
- G112351318
- UPC #
- 727638177217
- Country of Origin
- United States
Dimensions
- Overall Height
- 24 in
- Overall Width
- 18 in
- Depth
- 0.75 in
- Size
- 18" x 24"
Details
- Material
- Aluminum, Hardboard, Melamine
- Color
- White
Description
This magnetic dry erase board features a durable low-glare steel surface that wipes clean when using dry erase markers.From printing to handwriting practice to math activities, these boards have many uses.Aluminum framed. Measures 18in x 24in.
- Smooth Scratch-Resistant Surfaces
- Features a durable, low-glare steel surface.
- Dry erase markers write and erase cleanly.
- Features plastic safety corners
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.