18 x 48 1 Ply White Project Board, 10PK
- Mfr # 18480-10
- Zoro # G223940180
product price:Â
$
51.95
/pk of 10, $5.20/ea
Key Features
Thickness
0.16 in
Includes
10 project boards
Width
48 in
Length
18 in
Material
Corrugated Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18480-10
- Zoro #
- G223940180
- UPC #
- 727638801082
- Country of Origin
- United States
Dimensions
- Thickness
- 0.16 in
- Width
- 48 in
- Length
- 18 in
Details
- Includes
- 10 project boards
- Item
- Corrugated Project Boards
- Material
- Corrugated Plastic
Description
18" x 48" white project boards are made from durable 1-ply material, providing a strong yet lightweight surface for large displays, presentations, and creative projects. Their bold white color offers a striking background that enhances visual impact. Perfect for school projects, science fairs, and professional presentations, this bulk pack of 10 boards delivers excellent value for classrooms, events, and organizations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.