18 x 48 Study Carrel Assorted Corrugated Pack of 12
- Mfr # 61849-12
- Zoro # G912351273
Key Features
Specifications
Product Information
- MFR #
- 61849-12
- Zoro #
- G912351273
- UPC #
- 727638849121
- Country of Origin
- United States
Dimensions
- Height
- 0.16 in
- Length
- 18 in
- Width
- 48 in
Details
- Color
- Assorted
- Material
- Corrugated Paper
Description
An economical solution for providing partitions in the classroom and using them as desk dividers. Keep students focused and curb wandering eyes with trifold corrugated study carrels. Ideal for instant testing centers or private study areas to eliminate distractions. Sturdy construction with clean lines and side panels that fold flat for storage when not in use. Ideal for reinforcing distancing within the classroom. Privacy folder boards measure 18in H x 48in W. Side panels measure 18in H x 12.75in W. Center panel measures 18in H x 22.5in W. Pack of 12 assorted color Study Carrels. Contains 3 each of: red, blue, green, and yellow.
- Focus & Privacy - Study carrels help keep students' eyes on their own work
- Easy-to-store - Folds flat for storage
- Economical and Eco-friendly - Corrugated study carrels are affordable and 100% recyclable
- Multiple Uses - Can be used for voting booths, testing, student offices, and more!
- A simple, low cost solution to help eliminate distractions and noise reduction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.