Zoro Homepage

20in X 30in 3/16in Black Foam Board Bulk, 25PK

  • Mfr # 20335-25

  • Zoro # G712351268


product price: $134.99
/pk 25, $5.40/ea
Free Shipping & Returns

Key Features

Material
Foam
Color
Black
Width
30 in
Length
20 in
Includes
25 black foam boards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20335-25
Zoro #
G712351268
UPC #
727638003097
Country of Origin
United States

Dimensions

Width
30 in
Length
20 in
Depth
0.19 in

Details

Material
Foam
Color
Black
Includes
25 black foam boards

Description

Take on your next project by creating signs or presentations easily on the lightweight and smooth surface. The foam board cuts effortlessly with a utility knife or razor. Perfect for mounting photographs and artwork, 3-D modeling, customizing announcements and displaying information. This product makes adding pictures or material easy using glue or tape. Both, the back of the board and foam core are white.Color: blackFoam boards measure 20in x 30in and 3/16in 5mm thickFoam board is made of polystyrene for a long-lasting qualityPack of 25


  • Ideal for mounting pictures, posters or presentations
  • Smooth, black surface has a slightly glossy finish that easily accepts markers, crayons, paints and adhesives
  • Easy to store flat for storage
  • Ideal for signs, photo displays, and more!

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.