24 x 36 Aluminum Framed Calendar Magnetic White Dry Erase Board
- Mfr # 17303
- Zoro # G812351229
product price:Â
$
65.65
/ea
Key Features
Overall Height
24 in
Overall Width
36 in
Depth
0.75 in
Color
White
Material
Aluminum, Plastic, melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17303
- Zoro #
- G812351229
- UPC #
- 727638173035
- Country of Origin
- United States
Dimensions
- Overall Height
- 24 in
- Overall Width
- 36 in
- Depth
- 0.75 in
- Size
- 24" x 36"
Details
- Color
- White
- Material
- Aluminum, Plastic, melamine
Description
Our dry erase magnetic calendar makes keeping track of dates, holidays, and special events a fun classroom activity! Use dry erase markers to fill in the boxes to follow the days, weeks, and months of the year. Magnetic and aluminum framed. Measures 24in x 36in.
- Our dry erase magnetic calendar makes keeping track of dates, holidays, and special events a fun classroom activity!
- Use dry erase markers to fill in the boxes to follow the days, weeks, and months of the year.
- Magnetic and aluminum framed.
- Features plastic safety corners
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.