24 x 36 Wood Framed Cork Board
- Mfr # 10300
- Zoro # G412351162
product price:Â
$
38.99
/ea
Key Features
Width
36 in
Height
24 in
Size
24" x 36"
Depth
0.75 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10300
- Zoro #
- G412351162
- UPC #
- 727638103001
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Height
- 24 in
- Size
- 24" x 36"
- Depth
- 0.75 in
Details
- Color
- Brown
- Material
- Wood, cork
Description
Our 24in x 36in wood framed cork bulletin board is commonly used as a display and communication tool, allowing individuals to tack and showcase notes, announcements, reminders, and various documents in a centralized and organized manner for easy access and information sharing. Self-healing natural cork that keeps push pins in place and no need to worry about pins falling out. Features 2 hooks to easily hang horizontally on any flat surface.
- A durable cork board that will display all of your important information and messages in one place!
- Constructed of a fine grain natural cork skin.
- Surface resists wear and tear of repeating tacking
- Ideal for any home, school, or office
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.