Zoro Homepage

24in X 36in Wood Framed White Dry Erase Board

  • Mfr # 17630

  • Zoro # G812351243


product price: $29.99
/ea

Key Features

Overall Height
24 in
Overall Width
36 in
Depth
0.75 in
Color
White
Material
Wood, Hardboard, Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17630
Zoro #
G812351243
UPC #
727638176302
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
36 in
Depth
0.75 in
Size
24" x 36"

Details

Color
White
Material
Wood, Hardboard, Melamine

Description

White Dry Erase Board is great for the home, office, and classroom. The board features a hand crafted wood frame. Measures 24in x 36in.


  • White Dry Erase Board is great for the home, office, and classroom.
  • The board features a hand crafted wood frame.
  • Measures 24" x 36".
  • Dry Erase surface writes on and wipes off easily

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.