Zoro Homepage

30064in Project Display Board, Purple, 24PK

  • Mfr # 30064-24

  • Zoro # G512351154


product price: $118.99
/pk 24, $4.96/ea
Free Shipping & Returns

Key Features

Material
Corrugated paper
Width
48 in
Length
36 in
Depth
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30064-24
Zoro #
G512351154
UPC #
727638002335
Country of Origin
United States

Dimensions

Width
48 in
Length
36 in
Depth
0.16 in

Details

Material
Corrugated paper
Color
Purple

Description

Our project display boards allow you to customize and easily create a lasting impression. The durable, smooth, bright color surface has a slight glossy finish that easily allows markers, glue, paint and adhesive. These project boards are great for science fairs, presentations, picture displays, school projects and tabletop exhibits. You can easily transport your project board because of the overlapping side panels. Our project boards have color on one side and natural brown kraft on the back. Made from 1-ply corrugated paper that is 100% recyclable. It measures 36in H x 48in W. Side panels measure 36in H x 12.75in W. Center panel measures 36in H x 22.5in W. Pack of 24in orange project boards.


  • Ideal for school, home, college and in the office
  • Great for presentations, school projects, tabletop exhibits and photo displays
  • Easy to store flat for storage
  • Economical and Eco-friendly - Project boards are affordable and 100% recyclable
  • Large Selection of Sizes & Colors - Flipside Products carries 10 colors and 5 sizes of corrugated project boards

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.