Zoro Homepage

30in X 40in 3/16in Foam Bulk, 10PK

  • Mfr # 30400-10

  • Zoro # G412351186


product price: $64.75
/pk 10, $6.48/ea

Key Features

Material
Foam
Color
White
Width
40 in
Length
30 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400-10
Zoro #
G412351186
UPC #
727638034008
Country of Origin
United States

Dimensions

Width
40 in
Length
30 in
Depth
0.19 in

Details

Material
Foam
Color
White

Description

Take on your next project by creating signs or presentations easily on the lightweight and smooth surface. The foam board cuts effortlessly with a utility knife or razor. Perfect for mounting photographs and artwork, 3-D modeling, customizing announcements and displaying information! This product makes adding pictures or material easy using glue or tape. Both, the back of the board and foam core are white.Foam boards measure 30in x 40in with 3/16in 5mm thickFoam board is made of polystyrene for a long-lasting qualityPack of 10


  • Ideal for mounting pictures, posters or presentations
  • Smooth, bright white surface has a slightly glossy finish that easily accepts markers, crayons, paints and adhesives
  • Easy to store flat for storage

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.