32 x 40 3/16 Acid Free White Foam, 25PK
- Mfr # 32402-25
- Zoro # G823940146
product price:Â
$
438.99
/pk of 25, $17.56/ea
Free Shipping & Returns
Key Features
Width
40 in
Thickness
0.19 in
Includes
25 foam boards
Length
32 in
Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32402-25
- Zoro #
- G823940146
- UPC #
- 727638003165
- Country of Origin
- United States
Dimensions
- Width
- 40 in
- Thickness
- 0.19 in
- Length
- 32 in
Details
- Includes
- 25 foam boards
- Item
- Foam Board
- Material
- Foam
- Color
- White
Description
32" x 40" white acid free double sided foam board sheets are great for any DIY project, display, presentation, wedding, funeral, or art project where quality is necessary. Ideal for use with markers and adhesives, ensuring excellent results. At 3/16" thick, the foam board is sturdy yet easy to cut, suitable for mounting, framing, and model building. Comes in a pack of 25.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.