Zoro Homepage

32in X 40in 3/16in Total Black Foam Bulk, 10PK

  • Mfr # 32408-10

  • Zoro # G912351235


product price: $85.79
/pk 10, $8.58/ea
Free Shipping & Returns

Key Features

Material
Foam
Color
Black
Width
40 in
Length
32 in
Includes
10 total foam boards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32408-10
Zoro #
G912351235
UPC #
727638032806
Country of Origin
United States

Dimensions

Width
40 in
Length
32 in
Depth
0.19 in

Details

Material
Foam
Color
Black
Includes
10 total foam boards

Description

Presentations and projects will be taken to a whole new level with foam core boards. The smooth, total black surface has a matte finish that easily accepts markers, crayons, paints, and adhesives. Lightweight and rigid, foam board cuts easily with a utility knife or razor. Perfect for mounting photographs and artwork, 3-D modeling, small signage, and scaled down arts and crafts! Boards measure 32in x 40in with 3/16in 5mm thick, dense dark grey polystyrene foam core and black on back of sheet.


  • Lightweight and rigid, foam board cuts easily with a utility knife or razor.
  • Smooth, total black surface has a matte finish that easily accepts markers, crayons, paints, and adhesives.
  • Perfect for mounting photographs and artwork, 3-D modeling, small signage, and scaled down arts and crafts!

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.