Zoro Homepage

32in X 40in 3/16in White Foam Bulk, 25PK

  • Mfr # 32400-25

  • Zoro # G612351368


product price: $170.99
/pk 25, $6.84/ea
Free Shipping & Returns

Key Features

Material
Foam
Color
White
Width
40 in
Length
32 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32400-25
Zoro #
G612351368
UPC #
727638003158
Country of Origin
United States

Dimensions

Width
40 in
Length
32 in
Depth
0.19 in

Details

Material
Foam
Color
White

Description

Presentations and projects will be taken to a whole new level with foam core boards. The smooth, bright white surface has a slightly glossy finish that easily accepts markers, crayons, paints, and adhesives. Lightweight and rigid, foam board cuts easily with a utility knife or razor. Perfect for mounting photographs and artwork, 3-D modeling, small signage, and scaled down arts and crafts! Boards measure 32in x 40in with 3/16in 5mm thick, dense white polystyrene foam core and white on back of sheet. Pack of 25.


  • Perfect for mounting photographs and artwork, 3-D modeling, small signage, and scaled down arts and crafts!
  • Smooth, bright white surface has a slightly glossy finish that easily accepts markers, crayons, paints, and adhesives.
  • Lightweight and rigid, foam board cuts easily with a utility knife or razor.
  • Perfect for mounting photographs and artwork

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.