Zoro Homepage

32in X 40in Kraft Corrugated Sheets E-Flute, 10PK

  • Mfr # 32404-10

  • Zoro # G612351351


product price: $36.95
/pk 10, $3.70/ea

Key Features

Material
Corrugated Kraft
Color
Brown
Width
40 in
Length
32 in
Flute Style
E-Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32404-10
Zoro #
G612351351
UPC #
727638034107
Country of Origin
United States

Dimensions

Width
40 in
Length
32 in
Depth
0.16 in

Details

Material
Corrugated Kraft
Color
Brown
Flute Style
E-Flute

Description

Ideal for presentations and projects that need more space than a standard sheet. The brown kraft surface has a matte finish that easily accepts markers, crayons, paints, and adhesives. Lightweight and rigid, E-Flute corrugated sheet cuts easily with a knife or razor. Perfect for 3-D model building, signs, mounting photographs and artwork, poster making, and more! Back of board is also brown kraft. Boards measure 32in x 40in x 1/8in thick.


  • The brown kraft surface has a matte finish that easily accepts markers, crayons, paints, and adhesives.
  • Lightweight and rigid, E-Flute corrugated sheet cuts easily with a knife or razor.
  • Perfect for 3-D model building, signs, mounting photographs and artwork, poster making, and more!

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.