Zoro Homepage

36in X 48in Green Foam Project Board, 3PK

  • Mfr # OVS30088

  • Zoro # G412351292


product price: $38.15
/pk 3, $12.72/ea

Key Features

Material
Foam
Color
Green
Width
48 in
Length
36 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVS30088
Zoro #
G412351292
UPC #
727638687884
Country of Origin
United States

Dimensions

Width
48 in
Length
36 in
Depth
0.19 in

Details

Material
Foam
Color
Green

Description

Our foam project display boards allow you to customize and easily create a lasting impression. The durable, smooth, bright color surface has a slight glossy finish that easily allows markers, glue, paint and adhesive. These project boards are great for science fairs, presentations, picture displays, school projects and tabletop exhibits. You can easily stack your project boards and store them flat. Back of board and core are white. Measures 36in H x 48in W. Side panels measure 36in H x 12in W. Center panel measures 36in H x 24in W. Pack of 3 premium green foam project boards.


  • Endless possiblities for use - Ideal for Science Fairs, Book Reports, Photo Displays, and Presentations
  • Use crayons, markers, and more! - Project board easily accepts most media; crayons, paint, markers, adhesives, and more
  • Easy-to-Store - Folds flat for storage

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.