Zoro Homepage

36in X 48in White Foam Project Board, 3PK

  • Mfr # 30048-3

  • Zoro # G912351334


product price: $35.15
/pk 3, $11.72/ea

Key Features

Material
Foam
Color
White
Width
48 in
Length
36 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30048-3
Zoro #
G912351334
UPC #
727638004834
Country of Origin
United States

Dimensions

Width
48 in
Length
36 in
Depth
0.19 in

Details

Material
Foam
Color
White

Description

Our foam project display boards allow you to customize and easily create a lasting impression. The durable, smooth, bright color surface has a slight glossy finish that easily allows markers, glue, paint and adhesive. These project boards are great for science fairs, presentations, picture displays, school projects and tabletop exhibits. You can easily stack your project boards and store them flat. Back of board and core are white. Measures 36in H x 48in W. Side panels measure 36in H x 12in W. Center panel measures 36in H x 24in W. Pack of 3 premium white foam project boards.


  • Ideal for school, home, college and in the office
  • Great for presentations, school projects, tabletop exhibits and photo displays
  • Easy to store flat for storage

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.