Shop FLIPSIDE

6 x 9 Dry Erase Board Class Pack of 12

  • Mfr # 11354
  • Zoro # G412351339

product price: 
$
22.29
/pk 12, $1.86/ea

Key Features

Overall Height
6 in
Overall Width
9 in
Material
Melamine
Color
White
Depth
0.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11354
Zoro #
G412351339
UPC #
727638113543
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
9 in
Depth
0.13 in

Details

Material
Melamine
Color
White

Description

Make everything more fun with dry erase boards. This dry erase marker board is perfect for students to write and draw on! These durable white boards easily wipe clean when used with dry erase markers. Measures 6in x 9in. Bulk class pack of 12.Ideal for: - Class instruction- Drawing - Notes- Games- More! With our dry erase boards, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up - Choose from Single and Double-sided, white or black, magnetic or non- magnetic options- Save paper- Take them almost anywhereFeatures: - Available in singles, packs of 12 or 24in- Durable, non-ghosting surface Size Options not all are available in each type: - 5in x 7in - 6in x 9in- 9in x 12in- 9.5in x 12in- 10in x 16in- 11in x 16in- 12in x 18in- 18in x 24in- 24in x 36in


  • Saves Paper - Dry erase boards save paper and can be used over and over.
  • Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.
  • Large Selection - Flipside Products carries single & double-sided, white & black options in 10 sizes.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.