
9 x 12 Black Dry Erase Board Bulk, PK24
Mfr # 40064-24
Zoro # G9275579
product price: $96.85
/pk 24, $4.04/ea
Free Shipping & Returns
Key Features
Board Color
Black
Height
12 in
Features
Ghost Resistant, Frameless, Warp Resistant, Chip Resistant, Rounded Corner
Width
9 in
Assembly
Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40064-24
Zoro #
G9275579
UPC #
727638400643
Country of Origin
United States
Dimensions
Height
12 in
Width
9 in
Details
Item
Black Dry Erase Board
Board Color
Black
Features
Ghost Resistant, Frameless, Warp Resistant, Chip Resistant, Rounded Corner
Assembly
Not Required
Shape
Rectangle
Description
Use neon dry erase markers on this economical, unframed lap board with a plain black dry erase surface for doodling, math or handwriting practice, and more! Quality write-and-wipe surface is non-ghosting. Hardboard backing is warp and chip resistant. Rounded corners and smooth edges for comfort and safety. Measures 9" x 12" x 0.125". Pack of 24.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.