9 x 12 Dry Erase XY Axis/Dry Erase, Two Sided, 48PK
- Mfr # 11000-48
- Zoro # G523940170
product price:Â
$
274.99
/pk of 48, $5.73/ea
Free Shipping & Returns
Key Features
Board Color
Assorted
Dry Erase Height
0.13 in
Includes
48 dry erase boards
Dry Erase Width
12 in
Board Frame Material
Malamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11000-48
- Zoro #
- G523940170
- UPC #
- 727638001482
- Country of Origin
- China
Dimensions
- Dry Erase Height
- 0.13 in
- Dry Erase Width
- 12 in
Details
- Item
- Printed Dry Erase
- Board Color
- Assorted
- Includes
- 48 dry erase boards
- Board Frame Material
- Malamine
Description
The class pack XY axis two-sided dry erase board offers versatile functionality for various educational and professional settings. The front side, featuring an XY axis grid, is ideal for graphing, plotting data points, and illustrating mathematical concepts. It facilitates easy visualization and manipulation of coordinates, making it valuable for teaching and practicing graph-related subjects. On the backside, the blank surface provides a versatile writing space for brainstorming, problem-solving, or any free-form content. This dual-sided design allows users to seamlessly transition between structured tasks involving graphs and charts to more creative or open-ended activities, enhancing the board's adaptability and usability in classrooms, offices, or collaborative environments. 48 Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.