9 x 12 Magnetic Dry Erase Board + Colored Markers + Student Eraser Class, 12PK
- Mfr # 31004
- Zoro # G023940168
product price:Â
$
152.99
/pk of 12, $12.75/ea
Free Shipping & Returns
Key Features
Dry Erase Height
0.125 in
Includes
12 dry erase boards, 12 erasers and 3 red, 3 blue, 3 green, 3 purple markers
Board Color
Assorted
Board Frame Material
Dry Erase, Felt, silicone polymer
Dry Erase Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31004
- Zoro #
- G023940168
- UPC #
- 727638310041
- Country of Origin
- China
Dimensions
- Dry Erase Height
- 0.125 in
- Dry Erase Width
- 12 in
Details
- Includes
- 12 dry erase boards, 12 erasers and 3 red, 3 blue, 3 green, 3 purple markers
- Board Color
- Assorted
- Board Frame Material
- Dry Erase, Felt, silicone polymer
- Item
- Printed Dry Erase
Description
The class pack set comprises 12 two-sided 9" x 12" magnetic dry erase boards, along with 12 each of 2" x 2" erasers and color dry erase markers. This comprehensive kit is designed to enhance classroom engagement and learning experiences, facilitating interactive teaching and collaborative activities. The inclusion of markers and erasers for each board streamlines classroom management, fostering a more organized and efficient teaching environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.