9" x 12" Magnetic, XY Axis, Two-Sided, Dry Erase Learning Mat - 24 Pack
- Mfr # 11202
- Zoro # G412351216
Key Features
Specifications
Product Information
- MFR #
- 11202
- Zoro #
- G412351216
- UPC #
- 727638112027
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 in
- Overall Width
- 12 in
- Depth
- 0.06 in
Details
- Material
- Paper, Lamination, Plastic
- Color
- White
Description
Two-sided magnetic learning mat with an XY axis and a plain dry erase surface offers versatility and practicality for various educational activities. The XY axis side facilitates math and graphing exercises, aiding in visualizing mathematical concepts. The plain dry erase side encourages creativity and flexibility, allowing for customizable learning experiences across subjects. The attachment of magnetic materials such as letters, numbers, or other manipulatives, enhance the hands-on learning experience and fosters engagement and creativity in lessons. Its thin, durable design makes it easy to transport and store, while rounded corners ensure safety for users of all ages. The dry erase feature allows for easy cleanup and is reusable, making it a more economical option and an environmentally friendly choice for educational settings. 24in pack.
- Plastic coating with bold XY Axis on one side and a plain thin blue border on the other
- High quality magnetic surface wipes clean
- Set of 24 mats measuring 9" x 12"
- Double sided dry erase surface
- Lightweight and easy to store
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.