Shop FLIPSIDE

9" x 12" Plain, Two-Sided, Dry Erase Learning Mat - 48 Pack

  • Mfr # 20259
  • Zoro # G112351233

product price: 
$
51.49
/pk of 48, $1.07/ea

Key Features

Overall Height
9 in
Overall Width
12 in
Depth
0.06 in
Color
White
Material
Paper, Lamination, Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20259
Zoro #
G112351233
UPC #
727638202599
Country of Origin
United States
Color
White
Material
Paper, Lamination, Plastic

Dimensions

Overall Height
9 in
Overall Width
12 in
Depth
0.06 in

Description

Two-sided plain learning mats offer numerous benefits for educational purposes. Economically, their dual-sided design maximizes utility, effectively doubling the usable surface area without additional cost. Being thin and flexible, they are lightweight and easy to transport, making them convenient for both classroom and home use. Their durability and round corners add a safety piece of mind to the learning mat. The dry erase surface not only encourages interactive learning, but also resists ghosting, maintaing a clean and clear workspace for continuous use. 4in8 pack.


  • Plastic coating with plain surface and thin blue border
  • High quality surface wipes clean
  • Set of 48 mats measuring 9" x 12"
  • Double sided dry erase surface
  • Lightweight and easy to store

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.