Shop FLIPSIDE

9" x 12" Red & Blue Ruled, Two-Sided, Dry Erase Learning Mat - 24 Pack

  • Mfr # 20134
  • Zoro # G412351353

product price: 
$
33.99
/pk of 24, $1.42/ea

Key Features

Overall Height
9 in
Overall Width
12 in
Material
Paper, Lamination, Plastic
Depth
0.06 in
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20134
Zoro #
G412351353
UPC #
727638201349
Country of Origin
United States
Material
Paper, Lamination, Plastic
Color
White

Dimensions

Overall Height
9 in
Overall Width
12 in
Depth
0.06 in

Description

Two-sided learning mat with red and blue ruled lines and a plain dry erase surface offers versatile functionality for various learning activities. The ruled sides aid in practicing handwriting and mathematical skills, while the plain side encourages creativity and problem-solving. Its thin, durable design makes it easy to transport and store, while rounded corners ensure safety for users of all ages. The dry erase feature allows for easy cleanup and is reusable, making it a more economical option and an environmentally friendly choice for educational settings. 24in pack.


  • Plastic coating with bold red and blue ruled graph on one side and a plain thin blue border on the other
  • High quality surface wipes clean
  • Set of 24 mats measuring 9" x 12"
  • Double sided dry erase surface
  • Lightweight and easy to store

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.