Zoro Homepage

9 x 12 Two Sided Alphabet Magnetic Dry Erase Board, PK12

  • Mfr # 11278

  • Zoro # G9276175


product price: $70.75
/pk 12, $5.90/ea

Key Features

Board Color
Red/White/Blue
Height
9 in
Features
Chip Resistant, Double-sided, Ghost Resistant, Warp Resistant, Smooth Edge, Rounded Corner
Depth
0.1 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11278
Zoro #
G9276175
UPC #
727638112782
Country of Origin
China

Dimensions

Height
9 in
Depth
0.1 in
Width
12 in

Details

Item
Alphabet Magnetic Dry-erase Board
Board Color
Red/White/Blue
Features
Chip Resistant, Double-sided, Ghost Resistant, Warp Resistant, Smooth Edge, Rounded Corner
Assembly
Required
Application
Student, Learning
Shape
Rectangle

Description

Magnetic board with reference alphabet encourages young learners to play with print! Alphabet features both lower and uppercase letters with vowels in red and consonants in blue. Handwriting line is 1" high with a broken mid-line. Features a magnetic dry erase front and a plain dry erase back. Rounded corners and smooth edges for safety and comfort. Backing is warp and chip resistant. Board measures 12" wide x 9" high x 0.125" deep. Class pack of 12.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.