Zoro Homepage

9 x 12 Two Sided Red & Blue Ruled/Dry Erase with Attached Marker, PK12

  • Mfr # 19134

  • Zoro # G9276139


product price: $64.45
/pk 12, $5.37/ea

Key Features

Board Color
White
Includes
2-sided Dry Erase Board Sets, Dry Erase Marker
Height
9 in
Board Material
Hardboard
Depth
0.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19134
Zoro #
G9276139
UPC #
727638191343
Country of Origin
China

Dimensions

Height
9 in
Depth
0.10 in
Width
12 in

Details

Item
2-sided Dry Erase Board Sets
Board Color
White
Includes
2-sided Dry Erase Board Sets, Dry Erase Marker
Board Material
Hardboard
Assembly
Not Required
Features
Chip Resistant, Warp Resistant, Long Lasting, Wipe-off, Rounded Edges, Double-sided, Ghost Resistant
Application
Multipurpose
Placement
Lap, Desktop
Shape
Rectangle

Description

Learning to write takes practice, practice, practice. Ruled dry erase boards make that happen while saving paper. Sized to sit on a desk or a lap, these boards will get your students on their way to mastering handwriting quickly! Printed on one side with easy to see blue and red ruled lines. Reverse side is blank. Includes an attached black dry erase marker. Class Pack of 12. Also available in class pack of 24 (19234) 9" x 12"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.