9.5 x 12 Green Chalkboard Pack of 12
- Mfr # 10119
- Zoro # G612351276
Key Features
Specifications
Details
- MFR #
- 10119
- Zoro #
- G612351276
- UPC #
- 727638101199
- Country of Origin
- United States
- Material
- Chalkboard, hardboard
- Color
- Green
Dimensions
- Height (In.)
- 0.13 in
- Width (In.)
- 12 in
- Length
- 9.5 in
Description
Save paper by using a time-tested and reusable writing surface. Green chalk boards are the perfect size to store in students' desks or notebooks. Works well for handwriting practice, working equations, brainstorming, and more. Rounded corners and smooth edges for safety and comfort. For use with white and color chalk and felt erasers. Hardboard backing is warp and chip resistant. Measures 9.5in x 12in x 0.125in. Class pack of 12. For best results, we recommend priming your chalkboard prior to use by taking the side of a chalk stick and rubbing it on the entire surface of the board. Wipe chalk off with a dry cloth and use. A damp microfiber cloth can be used to clean the surface of your board. Do not over saturate. Priming may be required after cleaning.
- Hardboard backing is warp and chip resistant.
- Rounded corners and smooth edges for safety and comfort
- For use with felt erasers.
- For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.