
9in X 12in Two Sided Bar Chart Grid Board Bulk, 24PK
Mfr # 44159
Zoro # G512351345
product price: $91.79
/pk 24, $3.82/ea
Free Shipping & Returns
Key Features
Includes
24 Dry Erase boards
Overall Height
9 in
Overall Width
12 in
Color
Assorted
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44159
Zoro #
G512351345
UPC #
727638441592
Country of Origin
United States
Dimensions
Overall Height
9 in
Overall Width
12 in
Depth
0.13 in
Details
Includes
24 Dry Erase boards
Color
Assorted
Material
Melamine
Description
Two Sided Bar Chart Grid Board have 5/19in grid squares. Also includes lines for labeling bar categories and incremental measurements. 9in x 12in.
- Graphing practice on dry erase boards saves paper!
- Durable double-sided hardboard backing is warp and chip resistant.
- Bold lines separate board into 22 squares by 30 squares.
- Writes on and wipes off easily
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.